Waterfall Crystal Chandelier 3 Light Finish, E14


£269.99 Inc VAT (20%)

See all variants from £269.99

Description


Description unavailable

Feature Attributes

No. of Lights:
3
Material:
Crystal
Lamp Type:
E14
Bulb Included:
No
Diameter:
42 cm
Class:
1 (Earthed)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome