Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Circuit Breaker Accessories
Hover to enlarge the image
Release Shunt 110V 50HZ - 2500092521
By
Eaton
Order Code:
ZT4976720S
MPN:
73184
View all Circuit Breaker Accessories
Product Description
Eaton RELEASE SHUNT 110V 50HZ Shunt Releases 73184
Specifications
Product Type
Release Shunt
Frequency
50Hz
Voltage
110V
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome