Control Switch 1 Gang DP LED 20A White

Control Switch 1 Gang DP LED 20A White

Order Code: ZT5075792S

£11.29 Inc VAT (20%)
£12.398.5% off


Description

Electrium CONTROL SWITCH 1 GANG DP LED 20A WHITE Instinct (TP) CR1014

Specifications for Control Switch 1 Gang DP LED 20A White
  • Number of Rockers/Gangs
    1
  • Overall Height
    86mm
  • Rated Current
    20A
  • Overall Depth
    25mm
  • Overall Width
    86mm
  • Minimum Depth of Back Box
    25mm
  • Nominal Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome