Grid Switch 2 Way Module Red Rocker 10A x

Grid Switch 2 Way Module Red Rocker 10A x

Order Code: ZT5073680S

£4.99 Inc VAT (20%)
£5.397% off


Description

Electrium GRID SWITCH 2 WAY MODULE RED ROCKER 10AX Instinct (TG) CR2112/R

Specifications for Grid Switch 2 Way Module Red Rocker 10A x
  • Colour
    Red
  • Material
    Plastic
  • Rated Current
    10A
  • Method of Operation
    Rocker
  • Wiring System
    Two-way switch
  • Overall Height
    25mm
  • Minimum Depth of Back Box
    16mm
  • Mounting Method
    Module frame/grid
  • IP Rating
    IP2X
  • Overall Width
    55mm
  • Overall Depth
    23mm
  • Number of Rockers/Gangs
    1
  • Nominal Voltage
    250V
  • Type of Fastening
    Screw mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome