Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Pattress 1 Gang 35mm White - CCA083
By Scolmore
Order Code:
ZT5000320S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.59
0%
20 - 49
£2.43
6%
50 +
£2.28
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/pattress-1-gang-35mm-white-cca083/p/ZT5000320S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore PATTRESS 1 GANG 35MM WHITE Curva CCA083
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome