Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Pattress 2 Gang 25mm White - CCA082
By Scolmore
Order Code:
ZT5000358S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 +
£2.63
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/pattress-2-gang-25mm-white-cca082/p/ZT5000358S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore PATTRESS 2 GANG 25MM WHITE Curva CCA082
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome