Plate Switch 2Gang 2WAY SP 10A White

Plate Switch 2Gang 2WAY SP 10A White

Order Code: ZT5101323S

£3.49 Inc VAT (20%)


Description

Electrium PLATE SWITCH 2GANG 2WAY SP 10A WHITE Capital (TT) 4172

Specifications for Plate Switch 2Gang 2WAY SP 10A White
  • Overall Width
    86mm
  • Rated Current
    10A
  • Overall Height
    86mm
  • Number of Rockers/Gangs
    2
  • Nominal Voltage
    250V
  • Minimum Depth of Back Box
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome