Socket 1 Gang SP Switched Dual Earth 13A White

Socket 1 Gang SP Switched Dual Earth 13A White

Order Code: ZT5078333S

£5.29 Inc VAT (20%)
£5.697% off


Description

Electrium SOCKET 1 GANG SP SWITCHED DUAL EARTH 13A WHITE Instinct (TP) CR1304

Specifications for Socket 1 Gang SP Switched Dual Earth 13A White
  • Nominal Voltage
    250V
  • Overall Width
    86mm
  • Overall Height
    86mm
  • Overall Depth
    30mm
  • Minimum Depth of Back Box
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome