Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
K370RPWHI 13amp Double Pole Switched Fused Spur with Neon
By MK Electric
Order Code:
ZT1121091X
£12.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
12.29
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/k370rpwhi-13amp-double-pole-switched-fused-spur-with-neon/p/ZT1121091X
Add to quotation
Schedule an order and save 5%
View all Connection Units
Description
All units are fitted with a 13A fuse-link to BS 1362. Base entry frontplates are 12.5mm deep.
Specifications
Specifications for K370RPWHI 13amp Double Pole Switched Fused Spur with Neon
Fuse Rating
BS 1362
Number of Poles
2
Overall Height
30mm
Overall Length
30mm
Colour
White
Type of Mount
Surface
Overall Depth
110mm
Overall Width
92mm
Number of Gangs
1
Current Rating
13A
Rated Voltage
240V
MFR Part No.
K370RPWHI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome