Plug Socket with Cable Kmeb-3-24-2, 5-Led for Vuvb Solenoid Valves with 24 V Coils. Operating Status Display=Yellow Led, Mounting Type=On Solenoid Valve with M2.5 Central Screw, Assembly Position=Any, Product Weight=120 G, Electrical Connection= (* Plug Socket Angled, * Per Din En 175301-803, * Plug Pattern Type C to En 175301-803, * 2-Pin) , Festo