Plug Necu-M-S-A12G4-Is Based On the Standard=En 61076-2-101, Assembly Position=Any, Electrical Connection= (* Plug Straight, * Cage Clamp Terminal, * M12X1, * 4-Pin) , Plug Coding=A, Operating Voltage Range Dc=0 - 30 V, Festo