Plug Necu-S-M8G3-Hx-Q3 Based On the Standard= (* En 61076-2-104, * En 61984) , Authorisation=C Ul Us - Recognized (Ol) , Connection Frequency=3, Product Weight=7, 8 G, Electrical Connection= (* M8X1, * 3-Pin, * Straight Plug/Insulation Displacement Connection) , Festo