Plug Socket with Cable Sim-M12-8Gd-10-Pu Conforms to Standard= (* Din 47100, * En 61076-2-101) , Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket, Festo