2.2KVA Petrol Generator/Wheels
Hover to enlarge the image

2.2KVA Petrol Generator/Wheels

Order Code:
MPN:

Product Description

This open frame generator is powered through a high-quality petrol 7HP engine protected by a heavy-duty steel tubular frame with polyester coated finish. Attached is an easy pull recoil start mechanism. This petrol generator delivers dual voltage output of 230V/110V and 12V DC output. It is fitted with oil and fuel resistant anti-vibration mounts and two large robust rubber wheels for ease of mobility. Supplied with a spark plug wrench, screwdriver and 12V charging lead and storage bag.|1 x Petrol Generator with Wheels, 2000W 1 x Spark plug wrench1 x Screwdriver1 x 12V Charging lead and storage bag|Rated power2000WRun time9 hours @ 75% loadOutput110/220V and 1 x 12V DCEngine7HP petrolStartrecoilSockets2 x 16A - 110/230V and 1 x 12VFuel tank capacity15LOverall size620 x 450 x 460mmWeight41kg


£499.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome