Power Supplies


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The CP-E 5/3.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 15 W, rated output current is 3.0 A at an output voltage of 5 V DC. The output voltage is adjustable within a range of 4.5 to 5.75 V DC. The output characteristic is hiccup-mode. The power supply allows parallel operation to enable redundancy.

The CP-E 12/10.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-132 V AC, 180-264 V AC and 210-375 V DC, rated input voltage is 115 or 230 V AC (auto select). The rated output power is 120 W, rated output current is 10 A at an output voltage of 12 V DC. The output voltage is adjustable within a range of 11.4 to 14.5 V DC. The power supply provides a U/I output characteristic. In order to increase capacity, up to 3 units can be connected in parallel.

Feature Attributes

Input Voltage Range:
100 to 240 V
Minimum Operating Temperature:
-10 °C
Overall Height:
90 mm
Electrical Phase:
1
Maximum Operating Temperature:
70 °C
Overall Depth:
114 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome