4 Stars LED Desk Lamps


£101.99 Inc VAT (20%)
Up to 5% off

See all variants from £101.99


Description unavailable

Feature Attributes

Product Type:
Table Lights
Power:
7 Watt
Bulb Type:
LED
Supplied:
Assembled
Material:
ABS Plastic, Aluminium
Mains Voltage:
220 - 240 V
More attributes