Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Desk & Table Lamps
Abraxas Globe Cage Table Lamp, E27
By Netlighting
Finish
Select
See all variants from
£149.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£149.99
Description unavailable
Feature Attributes
Lamp Type:
E27
Weight:
1.4 kg
Width:
40.5 cm
Height:
26.5 cm
Depth:
29.5 cm
Product Type:
Table Lamp