Bexley 1 Light Table Lamps


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

Number of Lights:
1
Diameter:
30 cm
Bulb Included:
Yes
Maximum Wattage:
60 W
Material:
Steel
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome