Bridport Rechargeable Table Lamp - Warm Brass Plate 1x Integrated LED

Order Code: ZT5468173S

£99.99 Inc VAT (20%)


Description

Bridport Rechargeable Table Lamp Warm Brass Plate 1x Integrated LED | Description: Bringing classic design from the past re-imagined for today this fully portable battery powered rechargeable brass table light is perfect for placing in areas where other lighting cannot reach! Featuring a 3 stage touch dimmer offering 3 levels of light 10 hours to full charge giving up to 55 hours of continuous light.Be creative! Place on shelving hallways bedsides or dining tables a totally versatile addition to your home. | Features: Finish: Warm Brass Plate Material: Steel IP Rating: IP20 Height: 27.7cm Diameter: 18cm Lamp Type: Integrated LED No. of Lamps: 1 Bulb Included: Yes Dimmable: Yes Step dimmable - 3 Step Kelvin: 3000K Lumens: 100lm Wattage: 2W Switched: Touch 3 stage dimmer switch

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome