Corona Lamp Tables


£63.99 Inc VAT (20%)

See 2 Product Variants
£63.99

Description


Description unavailable

Feature Attributes

Height:
55 cm
Width:
53.8 cm
Depth:
53.8 cm
Number of Drawers:
1
Maximum Weight:
2 kg
Assembly Required:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome