Duck LED Desk Lamps


Select
£129.99 Inc VAT (20%)


See all variants from £129.99


Description unavailable

Feature Attributes

Colour Temperature:
5500K
Wattage:
5 watts
Product Type:
LED Desk Lamp
Dimmable:
Yes
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome