Fraser Base & Shade Lamp Satin Brass Plate, Natural Linen Mix Fabric


£169.99 Inc VAT (20%)

See 2 Product Variants
£169.99

Description


Description unavailable

Feature Attributes

Colour:
Satin Brass
Lamp Type:
E27
Number of Lights:
1
Maximum Wattage:
10 W
Bulb Included:
No
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome