Hayfield Table Lamp Brushed Bronze Effect Plate & Natural Linen 1 Light IP20 - E27 | Description: Luxurious, sophisticated table light with understated metalwork in a classic brushed bronze effect plated finish. Timeless natural linen shade is supported directly on the metalwork creating a calm clean line aesthetic. | Features: Finish: Brushed Bronze Effect Plate & Natural Linen, Material: Steel & Fabric, IP Rating: IP20, Height (cm) : 59, Diameter (cm) : 37, Lamp Type: E27, No. of Lamps: 1, Switched: Inline switch, Wattage: 60W, Bulb Included: No, Non-dimmable, Lumens (L) : 700, Weight (kg) : 5.2