Highclere Table Lamp with Round Shade Vintage Brass Natural Linen

Order Code: ZT5468201S

£102.99 Inc VAT (20%)


Description

Highclere Table Lamp with Round Shade Vintage Brass Natural Linen 1x E14 | Description: The Highclere single table light is a sophisticated mix of natural linen fabric shade with matching colour cotton inner and vintage brass plated metalwork. This statement light is the perfect timeless addition to modern and classic homes. | Features: Finish: Vintage Brass Natural Linen Material: Steel & Fabric IP Rating: IP20 Height: 44.7cm Diameter: 25cm Lamp Type: E14 No. of Lamps: 1 Bulb Included: No Dimmable: No Wattage: 7W Switched: Inline switch

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome