Jazz 1 Light Lamp, Satin Brass and Black, Black Velvet Shade Pull Switch


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description


Description unavailable

Feature Attributes

No. of Lamps:
1
Colour:
Satin Brass and Black
Lamp Type:
E27
Bulb Included:
No
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome