Mathias Complete Table Lamps


£73.99 Inc VAT (20%)

See all variants from £73.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
10W LED
Bulb Included:
No
Weight:
0.92
IP Rating:
IP20
Diameter:
22.5 cm
No. of Lamps:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome