Milne Table Lamps with Polished Nickel


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Colour Temperature:
3000K
Maximum Wattage:
60 W
Diameter:
41 cm
Product Type:
Table Lamp
Lamp Type:
E27
Number of Lights:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome