Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Desk & Table Lamps
Mine 1 Light Table Globe Lamp Wood, E27
By Netlighting
Finish
Select
See all variants from
£219.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£219.99
Description unavailable
Feature Attributes
Diameter:
18.5 cm
Height:
30 cm
Material:
Metal, Wood
Maximum Wattage:
40 W
Class:
2 (Double Insulated)
Product Type:
Table Globe Lamp
More attributes