Newtown Table Lamp Black - EU Stock | Features: Finish: Black | Material: Steel | IP Rating: IP20 | Height: 23cm | Diameter: 16cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W | Switched: In-Line Switch