0
1
2
3
4
5
6
7
8
9

Rechargeable Table Lamps - RGB Colours


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

The Multi-Purpose LED Table Lamp features a large 3600mAh battery, providing up to six hours of bright light on the highest setting and an impressive 20 hours on the lowest setting. This means you can rely on it for extended periods without the need for frequent charging. Effortlessly adjust the lighting to your preference with three standard touch controls - White, Warm, and Warm White. Whether you want a bright, cool ambiance or a warm, cozy atmosphere, this cordless lamp has you covered. Additionally, the RGB Colour Setting allows you to explore a broad spectrum of colours to suit any mood or occasion. Customize the intensity of the light with the dimming function. From subtle and subdued to bold and vibrant, the battery powered lamp lets you set the perfect lighting level for any situation. The Multi-Purpose Touch-Control LED cordless table lamp comes with a 1m Type-C USB charging cable for your convenience. Simply connect it to a compatible power source to charge the lamps. (Please note that a plug is not supplied.) The IPX4 rating ensures the lamp is protected against splashes of water, making it safe for outdoor use even in slightly rainy conditions. With dimensions of 130 x 130 x 380mm, the lamp is designed to be compact and easily portable.
• LONG-LASTING - Features a large 3600mAh battery, providing up to six hours of light on the highest setting and 20 hours on the lowest setting. This means you can rely on it for extended periods without the need for frequent charging.
• TOUCH CONTROLS - Effortlessly adjust the lighting with three standard touch controls - White, Warm, and Warm White. Whether you want a cool ambiance or a warm, cozy atmosphere, this cordless lamp has you covered. Additionally, the RGB Colour Setting allows you to explore a broad spectrum of colours to suit any mood.
• DIMMING FUNCTION - From subtle and subdued to bold and vibrant, the battery powered lamp lets you set the perfect lighting level for any situation.
• EASY CHARGING - Supplied with a 1m Type-C USB charging cable. Simply connect to a compatible power source. (Plug not supplied.)
• IPX4 RATING -Ensures the lamp is protected against splashes of water, making it safe to use outdoors.
• DIMENSIONS - 130 x 130 x 380mm

See full description

Feature Attributes

Weight:
0.6 kg
Power:
4 W
Width:
13 cm
Charging Time:
5 hours
Height:
38 cm
Battery:
3600mAh Lithium-ion
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome