Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Desk & Table Lamps
Samara Table Lamps Metal Work Polished Nickel
By Netlighting
See all variants from
£439.99
Inc VAT (20%)
See all variants from
£439.99
Description unavailable
Feature Attributes
Bulb Included:
Yes
Lumens:
620lm
Height:
71.5 cm
IP Rating:
IP20
Colour Temperature:
3000K
Product Type:
Table Lamp
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome