Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Desk & Table Lamps
Sola Table Lamps Metal Work with Polished Nickel
By Netlighting
Reset
Clear All
Material
Select
See all variants from
£419.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£419.99
Description unavailable
Feature Attributes
Bulb Included:
Yes
Maximum Wattage:
60 W
Number of Lights:
1
Product Type:
Table Lamp
Lamp Type:
E27
IP Rating:
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome