Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Desk & Table Lamps
Space LED Desk Lamps
By STYRO
Reset
Clear All
Colour
Select
See all variants from
£109.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£109.99
Description
Description unavailable
Feature Attributes
Power:
4 Watt
Product Type:
Table Lights
Overall Height:
500 mm
Material:
Metal, ABS Plastic
Supplied:
Assembled
Colour Temperature:
3000 K
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome