Table Lamps with Polished Nickel and Green Glass


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

Product Type:
Table Lamp
Bulb Included:
Yes
IP Rating:
IP20
Material:
Glass
Finish:
Polished Nickel
Colour:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome