Table Lamps with Polished Nickel and Smoked Glass


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Product Type:
Table Lamp
Material:
Glass
Number of Lights:
1
Bulb Included:
Yes
Finish:
Polished Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome