Twist LED Desk Lamps


Select
£159.99 Inc VAT (20%)


See all variants from £159.99


Description unavailable

Feature Attributes

Power:
6 Watt
Overall Height:
390 mm
Supplied:
Assembled
Product Type:
Table Lights
Colour Temperature:
4300 K
Mains Voltage:
110 - 240 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome