1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Dimmers
Intelligent Dimmer Switches

Intelligent Dimmer Switches


2 Variants From
£33.99

Inc VAT (20%)

See 2 Product Variants
£33.99

Description

Intelligent dimmer suitable for tungsten filament and low voltage lighting.

Feature Attributes

Number of Ways:

2

Overall Height:

86 mm

Voltage Range:

230 V

Colour:

White

Overall Depth:

40 mm

Type:

Dial

More attributes