Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Plate Partition for 25mm - 2500263357
By Europa
Order Code:
ZT5006287S
Qty of 100 for
£184.00
Inc VAT (20%)
£1.84 each
Quantity
Price
Discount
1 - 9999
£1.84
0%
10000 - 19999
£1.75
5%
20000 +
£1.66
10%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
184.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/plate-partition-for-25mm-2500263357/p/ZT5006287S
Add to quotation
View all DIN Rails
Description
Europa PLATE PARTITION FOR 25MM Terminal Accessories CTSPP3U
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome