Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Terminal Earth for 35mm Wire
By Europa
Order Code:
ZT5006129S
£11.99
each
Inc VAT (20%)
£1,199.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1199.00
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/terminal-earth-for-35mm-wire/p/ZT5006129S
Add to quotation
View all DIN Rails
Description
Europa TERMINAL EARTH FOR 35MM WIRE Terminals CGT35U
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome