High performance Emergency Stop switch disconnector - back of enclosure.VCCDs: 22.5mm mounting diameter. VCCFs: 4 screws.Contact type 3xNO. Marked O - I. Degree of protection IP65. Padlockable with up to 3 padlocks. Padlocks not supplied.