0
1

Door Sensors, Adam


£99.99 Inc VAT (20%)

See 2 Product Variants
£99.99

Description

Adam non-contact safety sensor unit with OSSD signals and information output. M12-5 male connector, IP69K, yellow. 4pcs of DA 1B distance plates and 4pcs of DA 2B distance rings are included.

Features and Benefits:
-Easier troubleshooting due to extensive LED indication and status information which reduces downtime
-IP67/IP69K and a temperature range of -40 to +70°C offer excellent resistance to harsh and demanding environments
-Non-contact sensing means no mechanical wear and the large sensing tolerance gives a better tolerance to vibrations
-Integrated reset function reduces the number of cables required
-Large mounting tolerance aids easy installation

Typical Applications:
-Use as interlocking device, for example, doors and safe position monitoring

Feature Attributes

Terminal Type:
5-Pin M12 Connector
Type of Actuation:
Coded
Maximum Operating Temperature:
70 °C
Voltage Rating:
24 V
Current Rating:
0.03 A
Ingress Protection Rating (IP Rating):
IP67, IP69K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome