Door Sensors, Eva


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

Eva actuator with general code for use with Adam DYN/OSSD sensors in the Eden sensor system, IP69K, yellow, 4pcs of DA 2B spacer rings are included.

Features and Benefits:
-Easier troubleshooting due to extensive LED indication and status information which reduces downtime
-Non-contact sensing means no mechanical wear and the large sensing tolerance gives a better tolerance to vibrations
-Integrated reset function reduces the number of cables required
-Large mounting tolerance aids easy installation

Typical Applications:
-Use as interlocking device, for example, doors and safe position monitoring

See full description

Feature Attributes

Minimum Operating Temperature:
-40 °C
Type of Actuation:
Coded
Terminal Type:
Screw
Model Series:
Eva 2TLA
Current Rating:
0.03 A
Ingress Protection Rating (IP Rating):
IP67, IP69K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome