Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Box 1 Gang Mounting 50mm Metalclad
By Scolmore
Order Code:
ZT5056868S
£4.69
Inc VAT (20%)
£4.99
6% off
Quantity
Price
Discount
1 - 9
£4.69
0%
10 +
£4.50
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/box-1-gang-mounting-50mm-metalclad/p/ZT5056868S
Add to quotation
View all Edge Protection
Description
Scolmore BOX 1 GANG MOUNTING 50MM METALCLAD Metal Clad CL087
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome