Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Grommet Strip 6.6mm - 2500011444
By HellermanTyton
Order Code:
ZT5095591S
Qty of 25 for
£64.75
Inc VAT (20%)
£2.59 each
Quantity
Price
Discount
1 - 1249
£2.59
0%
1250 - 2499
£2.49
4%
2500 +
£2.38
8%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
64.75
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/grommet-strip-6-6mm-2500011444/p/ZT5095591S
Add to quotation
View all Edge Protection
Description
HellermanTyton GROMMET STRIP 6.6MM Edge Protection G51PE
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome