Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 1+2 Gang Dual 35mm Galvanised
By Scolmore
Order Code:
ZT4996652S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 +
£6.57
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-1%2B2-gang-dual-35mm-galvanised/p/ZT4996652S
Add to quotation
View all Electrical Boxes
Description
Scolmore BOX 1+2 GANG DUAL 35MM GALV Metal Boxes WA375
Tags:
#BulkDiscount