Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box 1 Gang Dry Lining 45mm
By Niglon
Order Code:
ZT5049636S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 +
£2.47
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-1-gang-dry-lining-45mm/p/ZT5049636S
Add to quotation
View all Electrical Boxes
Description
Niglon BOX 1 GANG DRY LINING 45MM Dry Lining Boxes FF1/45
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome