Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Dual 35mm Galvanised - 2500226011
By Scolmore
Order Code:
ZT4996584S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 +
£4.69
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-dual-35mm-galvanised-2500226011/p/ZT4996584S
Add to quotation
View all Electrical Boxes
Description
Scolmore BOX DUAL 35MM GALV Metal Boxes WA099
Tags:
#BulkDiscount