Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Boxes
Box Dual 35mm Steel - 2500057119
By Luceco
Order Code:
ZT5107964S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.69
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-boxes/box-dual-35mm-steel-2500057119/p/ZT5107964S
Add to quotation
View all Electrical Boxes
Description
Luceco BOX DUAL 35MM STEEL Metal Boxes HGS08
Tags:
#BulkDiscount