Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Base Mounting 4 Way Entry Screw 4.8mm Natural Polyamide
By ABB
Order Code:
ZT5033834S
Qty of 100 for
£159.00
Inc VAT (20%)
£1.59 each
Quantity
Price
Discount
1 - 9999
£1.59
0%
10000 - 19999
£1.52
4.5%
20000 +
£1.46
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
159.00
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/base-mounting-4-way-entry-screw-4-8mm-natural-polyamide/p/ZT5033834S
Add to quotation
View all Electrical Enclosure Accessories
Description
ABB BASE MOUNTING 4 WAY ENTRY SCREW 4.8MM NATURAL POLYAMIDE TC826-TB
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome