Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosure Accessories
Circular Box Tee 20mm White PVC
By Metpro
Order Code:
ZT5054466S
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.17
5%
50 - 99
£2.06
10%
100 +
£1.94
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosure-accessories/circular-box-tee-20mm-white-pvc/p/ZT5054466S
Add to quotation
View all Electrical Enclosure Accessories
Description
Metpro CIRCULAR BOX TEE 20MM WHITE PVC Conduit Boxes PB4W
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome